Motion
74-SC7104
Heavy Side Split Cowhide Foundry Glove with Thick Wool Lining and Kevlar® Stitching - Leather Gauntlet Cuff
MI ITEM #03495391
MFR #74-SC7104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Side Split Cowhide Foundry Glove with Thick Wool Lining and Kevlar® Stitching - Leather Gauntlet Cuff
MI ITEM #03495391
MFR #74-SC7104

Mfr description
74-SC7104 FOUNDRY GLOVES, HEAVY SIDE
  • Heavy Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Heavy Side Split leather is durable and provides excellent protection due to its dense fibers
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    33.5 cm
  • Size
    MENS
  • Weight
    30 kg

Details

  • Color
    Gray
  • Cuff Type
    Gauntlet
  • Description
    Ideal for foundries and hot metal handling.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Wool
  • Manufacturer Upc Number
    616314015878
  • Material
    Leather
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Type
    Heat Protection Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)