Motion
75-2022/M
Top Grain Cowhide Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Band Top
MI ITEM #03495393
MFR #75-2022/M
Price$12.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Cowhide Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Band Top
MI ITEM #03495393
MFR #75-2022/M

Mfr description
75-2022/M MIG TIG WELDERS' GLOVES
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    35.5 cm
  • Size
    M
  • Weight
    22 kg

Details

  • Additional Details
    Ideal for Mig Tig welding and automotive assembly.
  • Back Material
    Full Leather
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Ideal for Mig Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314010552
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    616314010552
  • Welding Applications
    MIG & TIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)