Motion
75-320/L
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff
MI ITEM #03495407
MFR #75-320/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff
MI ITEM #03495407
MFR #75-320/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Additional Details
    Ideal for Mig Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Regular Top Grain Pigskin Leather TIG/MIG Welder's Glove with Kevlar® Stitching - 4" Gauntlet Cuff
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314010613
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar
  • UPC_NO
    616314010613
  • Welding Applications
    MIG & TIG

Overview

Mfr description
75-320/L MIG TIG WELDERS' GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Straight thumb increases comfort in closed-fisted work
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Unlined palm for dexterity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought