Motion
75-320/L/LHO
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff, Natural, L
MI ITEM #03495408
MFR #75-320/L/LHO
List Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff, Natural, L
MI ITEM #03495408
MFR #75-320/L/LHO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.60/each for your price

Overview

Mfr description
75-320/L/LHO MIG TIG WELDERS' GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Straight thumb increases comfort in closed-fisted work
  • Stitched with Kevlar® adding strength and burn resistance
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Unlined palm for dexterity

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Left Hand
  • Color
    Natural
  • Split Or Grain Leather
    Split
  • Thumb Style
    Straight
  • Weight
    13 kg
  • Stitching Material
    Kevlar
  • Length
  • Manufacturer Upc Number
    616314021108
  • UPC_NO
    616314021108
  • Description Keyword
    Hand Protect-Welding
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text