Motion
75-320/L/RHO
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff, Natural, L
Mi Item #03495409
MFR #75-320/L/RHO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Pigskin Leather Mig Tig Welder's Glove with Kevlar® Stitching - Split Leather Gauntlet Cuff, Natural, L
Mi Item #03495409
MFR #75-320/L/RHO

Mfr description
75-320/L/RHO MIG TIG WELDERS' GLOVES
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Straight thumb increases comfort in closed-fisted work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    28 cm
  • Size
    L
  • Weight
    12 kg

Details

  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Right Hand
  • Leather Material Type
    Cowhide
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314021114
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)