Motion
75-4854/S
Welders and Foundry Gloves - Size Small, Leather, Straight Cuff Type, Pair, Gray
Mi Item #03495419
MFR #75-4854/S
Price$15.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welders and Foundry Gloves - Size Small, Leather, Straight Cuff Type, Pair, Gray
Mi Item #03495419
MFR #75-4854/S

Mfr description
75-4854/S MIG TIG WELDERS' GLOVES
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.38/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    33.02 cm
  • Size
    S
  • Weight
    12.5 kg

Details

  • Additional Details
    Ideal for Mig/Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Gray
  • Cuff Type
    Straight
  • Description
    Ideal for Mig Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314009204
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    616314009204
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)