Motion
75-4904/S
Mig Tig Welders Gloves, 2 Leather, PK12
MI ITEM #03495423
MFR #75-4904/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mig Tig Welders Gloves, 2 Leather, PK12
MI ITEM #03495423
MFR #75-4904/S

Mfr description
75-4904/S MIG TIG WELDERS' GLOVES
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    29.21 cm
  • Size
    S in-oz
  • Weight
    10.65 kg

Details

  • Application
    MIG/TIG
  • Color
    Gray
  • Description
    Ideal for Mig Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314009167
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)