Motion
75-4904/XL
Mig Tig Welders Gloves, 2 Leather, PK12
MI ITEM #03495424
MFR #75-4904/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mig Tig Welders Gloves, 2 Leather, PK12
MI ITEM #03495424
MFR #75-4904/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75-4904/XL MIG TIG WELDERS' GLOVES
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Leather slip-on cuff allows for easy on and off

Specifications

  • Glove Size
    XL
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG & TIG
  • Cuff Type
    Slip-on
  • Leather Material Type
    Goatskin
  • Hand Type
    Pair
  • Color
    Gray
  • Description
    Top Grain Goatskin Leather TIG/MIG Welder's Glove - Slip-On Leather Cuff
  • Glove Pattern
    Clute
  • Split Or Grain Leather
    Grain Leather
  • Stitching Material
    Kevlar
  • Additional Details
    Ideal for Mig Tig welding and automotive assembly.
  • Manufacturer Upc Number
    616314009198
  • UPC_NO
    616314009198
  • Description Keyword
    Hand Protect-Welding
  • Application
    MIG/TIG
  • Lined
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text