Specifications
Dimensions
- Glove SizeS or Size 7
- Length41 cm
- Weight11.5 kg
Details
- Coating CoverageUncoated
- ColorBeige
- Construction DescriptionCut and Sewn
- DescriptionUsed in cold weather applications including farming, construction, machine operation and refrigeration.
- Description KeywordProtection From Cold
- Finger CoverageFull
- Hand TypePair
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialPolyester
- MaterialCowhide Leather
- Material TypeLeather Palm Gloves
- Protection TypeGeneral Protection
- Thumb StyleStraight
Overview
Mfr description
77-208/S INSULATED TOP GRAIN COWHIDE
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Red foam lining provides excellent insulation and moisture protection
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather