Motion
77-265/L
Top Grain Cowhide Drivers, Natural Cotton Lining, Keystone Thumb SIZE L-Natural
MI ITEM #03495451
MFR #77-265/L
Your Price$10.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Cowhide Drivers, Natural Cotton Lining, Keystone Thumb SIZE L-Natural
MI ITEM #03495451
MFR #77-265/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.14/pr(List $11.67)

Overview

Mfr description
77-265/L INSULATED TOP GRAIN COWHIDE
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Natural cotton thermal jersey lining provides insulation
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Thermal
  • Color
    Beige
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    41 cm
  • Description Keyword
    Protection From Cold
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Material
    Cowhide Leather
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    14.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text