Motion
78-3927/L
Leather Palm Glove with Canva Back - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Blue
Mi Item #03495495
MFR #78-3927/L
Price$14.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - L or Size 9, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Blue
Mi Item #03495495
MFR #78-3927/L

Mfr description
78-3927/L PIGSKIN LEATHER PALM
  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.00/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    44.5 cm
  • Weight
    13 kg

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Canvas
  • Closure Type
    Elastic
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Leather Knuckle Strap, Leather Finger Tips
  • Protection Type
    Cold Protection
  • Series
    78-3927
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)