Motion
78-7863B/L
Leather Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Superior Grade, Fleece, Color Yellow
Mi Item #03495503
MFR #78-7863B/L
Price$16.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Superior Grade, Fleece, Color Yellow
Mi Item #03495503
MFR #78-7863B/L

Mfr description
78-7863B/L INSULATED LEATHER PALM WORK
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Fleece pile lining is an extra thick, synthetic fleece fabric that provides superior warmth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.24/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    32 cm
  • Weight
    20 kg

Details

  • Additional Details
    Ideal for cold outdoor work where the work environment is dry.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Comfort Features
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Ideal for cold outdoor work where the work environment is dry.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Abrasion-Resistant, Reinforced Fingertips
  • Protection Type
    Cold Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)