Motion
78-7863B/XL
Split Cowhide, Gunn Cut, Fleece Pile,BL Split Palm,Ylw Fabric Bk,SC SIZE XL-Yellow
MI ITEM #03495504
MFR #78-7863B/XL
List Price$16.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide, Gunn Cut, Fleece Pile,BL Split Palm,Ylw Fabric Bk,SC SIZE XL-Yellow
MI ITEM #03495504
MFR #78-7863B/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.39/pr for your price

Overview

Mfr description
78-7863B/XL INSULATED LEATHER PALM WORK
  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Split leather is economical and has a visible texture
  • Fleece pile lining is an extra thick, synthetic fleece fabric that provides superior warmth
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Fleece
  • Color
    Yellow
  • Back Material
    Canvas
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Length
    32 cm
  • Description Keyword
    Protection From Cold
  • Description
    Ideal for cold outdoor work where the work environment is dry.
  • Material
    Cowhide Leather
  • Comfort Features
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Ideal for cold outdoor work where the work environment is dry.
  • Weight
    21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text