Motion
80-8800/S
Leather Palm Glove with Canva Back - S or Size 7, Split Cowhide Leather, Premium Grade, Cotton, Color White
Mi Item #03495507
MFR #80-8800/S
Price$8.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - S or Size 7, Split Cowhide Leather, Premium Grade, Cotton, Color White
Mi Item #03495507
MFR #80-8800/S

Mfr description
80-8800/S HEAVY SIDE SPLIT COWHIDE
  • Constructed of heavy side split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    26 cm
  • Weight
    17 kg

Details

  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Constructed of heavy side split cowhide
  • Construction Description
    Cut and Sewn Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Cotton Lined
  • Protection Type
    General Protection
  • Series
    80-8800
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)