Motion
80-8889/M
Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Cotton Lined, White
MI ITEM #03495529
MFR #80-8889/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - M or Size 8, Cowhide Grain Leather, Cotton Lined, White
MI ITEM #03495529
MFR #80-8889/M

Mfr description
80-8889/M HEAVY SIDE SPLIT COWHIDE
  • Constructed of heavy side split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    27 cm
  • Weight
    18 kg

Details

  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    White
  • Construction Description
    Launderable Cuff Gunn Cut
  • Description
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Stitching Material
    Kevlar®
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)