Motion
82-5066/S
Leather Palm Glove with Canvas Back - S or Size 7, Split Cowhide Leather, B Grade, Unlined, Beige
MI ITEM #03495545
MFR #82-5066/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - S or Size 7, Split Cowhide Leather, B Grade, Unlined, Beige
MI ITEM #03495545
MFR #82-5066/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-5066/S "A/B" GRADE SELECT SHOULDER
  • Constructed of "A/B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Full leather back provides heavy duty protection
  • Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    B Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Stitching Material
    Nylon
  • Length
    26 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Material
    Canvas, Leather
  • Weight
    21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text