Motion
82-7583/L
Leather Palm Glove with Canvas Back - L or Size 9, Split Cowhide Leather, Superior Grade, Cotton Lined, White
MI ITEM #03495555
MFR #82-7583/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Split Cowhide Leather, Superior Grade, Cotton Lined, White
MI ITEM #03495555
MFR #82-7583/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-7583/L "A/B" GRADE SELECT SHOULDER
  • Constructed of "A/B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Cotton
  • Color
    White
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff / Gunn Cut
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Description Keyword
    Leather Palm Gloves
  • Description
    Superior Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of "A/B" grade shoulder split cowhide
  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought