Motion
83-6563/L/RHO
"B" Grade Shoulder Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff, Green, L
MI ITEM #03495579
MFR #83-6563/L/RHO
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"B" Grade Shoulder Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff, Green, L
MI ITEM #03495579
MFR #83-6563/L/RHO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
83-6563/L/RHO "B" GRADE SHOULDER SPLIT
  • Constructed of "B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identification
  • Size large is larger than most competitive gloves

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Cotton
  • Color
    Green
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Right Hand
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    28 cm
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather
  • Weight
    29.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text