Motion
83-6563/M
Bronze Leather Double Palm Glove with Fabric Back - M or Size 8, Split Cowhide Leather, Regular Grade, Cotton, Color Green
Mi Item #03495580
MFR #83-6563/M
Price$5.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Leather Double Palm Glove with Fabric Back - M or Size 8, Split Cowhide Leather, Regular Grade, Cotton, Color Green
Mi Item #03495580
MFR #83-6563/M

Mfr description
83-6563/M "B" GRADE SHOULDER SPLIT COW
  • Constructed of "B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    27 cm
  • Weight
    27 kg

Details

  • Additional Details
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Cotton
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Comfort Features
    Constructed of "B" grade shoulder split cowhide
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cotton Lined Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)