Motion
83-6563/XL
Regular Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
MI ITEM #03495586
MFR #83-6563/XL
Your Price$4.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
MI ITEM #03495586
MFR #83-6563/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.22/pr(List $5.91)

Overview

Mfr description
83-6563/XL "B" GRADE SHOULDER SPLIT COW
  • Constructed of "B" grade shoulder split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Size Large is also available in a Left Hand Only (83-6563/L/LHO) or Right Hand Only (83-6563/L/RHO) format. 24 gloves per inner pack.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Cotton
  • Color
    Green
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    71.1 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of "B" grade shoulder split cowhide
  • Additional Details
    Most popular grade, providing the best mix of quality and price. Used in construction, metalworking, general maintenance, warehousing and other medium and light duty applications.
  • Weight
    19 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought