Motion
84-7533J
Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Select Grade, Cotton, Color Blue
MI ITEM #03495613
MFR #84-7533J
Price$5.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Select Grade, Cotton, Color Blue
MI ITEM #03495613
MFR #84-7533J

Mfr description
84-7533J "B/C" GRADE SPLIT COWHIDE
  • Constructed of standard grade shoulder split cowhide
  • Double palms offers comfort, insulation and heat protection
  • Jointed inner palm for increased glove life and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.83/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    40.5 cm
  • Weight
    18 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Cotton
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Constructed of select grade shoulder split cowhide
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)