Motion
86-4104P
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Unlined, Color Blue
Mi Item #03495632
MFR #86-4104P
Price$2.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Unlined, Color Blue
Mi Item #03495632
MFR #86-4104P

Mfr description
86-4104P CLUTE PATTERN LEATHER PALM
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for extra comfort
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.83/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length
    28 cm
  • Weight
    12 kg

Details

  • Additional Details
    Economy Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
  • Applications
    Farming, Landscaping, General Maintenance, Construction
  • Back Material
    Cotton
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Clute Cut
  • Cuff Type
    Knit Wrist
  • Description
    Economy Grade. Economical protection for general duty applications including farming, landscaping, general maintenance and construction.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Reinforced Palm Patch
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)