Motion
87-1563/S
Grain Leather Palm Gloves, S, PK12
MI ITEM #03495640
MFR #87-1563/S
Your Price$8.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grain Leather Palm Gloves, S, PK12
MI ITEM #03495640
MFR #87-1563/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.85/pr(List $10.18)

Overview

Mfr description
87-1563/S TOP GRAIN COWHIDE LEATHER PAL
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Safety cuff helps protect wrist and allows for fast removal
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Cotton
  • Color
    Blue
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Construction Description
    Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    26 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Regular Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Material
    Cowhide Leather
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Regular Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Weight
    22 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text