Motion
87-1563/XXL
Leather Double Palm Glove with Fabric Back - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Cotton, Color Blue
Mi Item #03495642
MFR #87-1563/XXL
Price$8.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Cotton, Color Blue
Mi Item #03495642
MFR #87-1563/XXL

Mfr description
87-1563/XXL TOP GRAIN COWHIDE LEATHER
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.76/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    30 cm
  • Weight
    26 kg

Details

  • Additional Details
    Regular Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Applications
    Heavy-Duty Material Handling, Construction Applications, Maintenance, Farming
  • Back Material
    Cotton
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Gunn Cut
  • Cuff Type
    Safety
  • Description
    Regular Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Cotton Lined
  • Protection Type
    General Protection
  • Series
    87-1563
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)