Motion
87-1944/L
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Red
MI ITEM #03495648
MFR #87-1944/L
Price$12.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Red
MI ITEM #03495648
MFR #87-1944/L

Mfr description
87-1944/L TOP GRAIN GOATSKIN LEATHER PA
  • Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.42/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    32.39 cm
  • Weight
    14 kg

Details

  • Additional Details
    Premium Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Applications
    Heavy-Duty Material Handling, Construction Applications, Maintenance, Farming
  • Back Material
    Cotton
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Red
  • Comfort Features
    Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Construction Description
    Gunn Cut
  • Cuff Type
    Safety
  • Description
    Premium Grade. Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced, Stitched
  • Protection Type
    General Protection
  • Series
    87-1944
  • Stitching Material
    Nylon
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)