Motion
90-908/5KW
Mens Prem Cotton Glove, Extnd Wrist, PK12
MI ITEM #03495658
MFR #90-908/5KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mens Prem Cotton Glove, Extnd Wrist, PK12
MI ITEM #03495658
MFR #90-908/5KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90-908/5KW CANVAS SINGLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Extended Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work

Specifications

  • Glove Size
    One Size Fits All
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Canvas
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Coating Material
    No Coating
  • Length
  • Liner Material
    Canvas
  • Manufacturer Upc Number
    616314016066
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    616314016066
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text