Motion
90-908BT
Fabric Work Glove - One Size Fits All Size, Band Top Cuff, Cotton Material
Mi Item #03495659
MFR #90-908BT
Price$2.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - One Size Fits All Size, Band Top Cuff, Cotton Material
Mi Item #03495659
MFR #90-908BT

Mfr description
90-908BT CANVAS SINGLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Band Top cuff helps protect wrist area and allows for easy on and off
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Application
    • Warehousing and Package Handling • Parts Handling • Light Protection • General Chores • Farming
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Country of Origin
    Pakistan
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description
    Premium Grade Cotton Canvas Single Palm Glove - Band Top
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Canvas
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    616314003820
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Palm Glove
  • UPC_NO
    616314003820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)