Motion
90-908CI
Fabric Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03495662
MFR #90-908CI
Price$1.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03495662
MFR #90-908CI

Mfr description
90-908CI CANVAS SINGLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.19/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length  
    60.96 cm
  • Size
    LADIES

Details

  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Anti Slip Grip
    No
  • Application
    Warehousing, Package Handling, Parts Handling, Farming
  • Back Material
    Cotton canvas
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    Clute Cut
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Economy
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Package Handling, Parts Handling, Farming
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Canvas
  • Lining Material
    Cotton
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    90-908 CI
  • Manufacturer Upc Number
    616314003851
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    PIP
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    616314003851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)