Motion
90-908I
Fabric Glove - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Canvas, Cotton Material
Mi Item #03495664
MFR #90-908I
Price$1.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, No Coating Coated, Knit Wrist Cuff, Canvas, Cotton Material
Mi Item #03495664
MFR #90-908I

Mfr description
90-908I CANVAS SINGLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.21/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    52.07 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend, Polyester Canvas
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Economy
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Canvas
  • Lining Material
    Cotton Canvas
  • Manufacturer Catalog Number
    90-908 I
  • Manufacturer Upc Number
    616314003790
  • Material
    Canvas, Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    616314003790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)