Motion
90-910
Premium Grade Cotton Canvas Single Palm Glove - Knit Wrist
MI ITEM #03495666
MFR #90-910
List Price$2.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Grade Cotton Canvas Single Palm Glove - Knit Wrist
MI ITEM #03495666
MFR #90-910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.22/pr for your price

Overview

Mfr description
90-910 CANVAS SINGLE PALM GLOVE, 10 OZ.
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Length
  • Liner Material
    Canvas
  • Manufacturer Upc Number
    616314003868
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    616314003868
  • Cuff Style
    Knit Wrist
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text