Overview
Mfr description
90-910GA CANVAS SINGLE PALM GLOVE
- Natural cotton canvas keeps hands cool and protected
- Plasticized Gauntlet cuff for added forearm protection and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
Specifications
- Glove SizeOne Size Fits All
- SizeMENS
- MaterialCotton
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeGauntlet
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Glove PatternClute
- Thumb StyleStraight
- Length
- Liner MaterialCanvas
- Manufacturer Upc Number616314016080
- DescriptionMulti-purpose fabric gloves used for light protection in many general applications.
- Additional DetailsMulti-purpose fabric gloves used for light protection in many general applications.
- Description KeywordFabric Work Gloves
- UPC_NO616314016080
- Cuff StyleGauntlet
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data