Motion
90-910I
Economy Grade Cotton/Polyester Canvas Single Palm Glove - Knit Wrist
MI ITEM #03495670
MFR #90-910I
Your Price$1.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Grade Cotton/Polyester Canvas Single Palm Glove - Knit Wrist
MI ITEM #03495670
MFR #90-910I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.41/pr(List $1.63)

Overview

Mfr description
90-910I CANVAS SINGLE PALM GLOVE
  • Natural cotton canvas construction for light protection in many general applications
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Canvas, Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Canvas
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Straight
  • Coating Material
    No Coating
  • Length
  • Liner Material
    Canvas
  • Manufacturer Upc Number
    616314003875
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Spec Sheet
  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    616314003875
  • Cuff Style
    Knit Wrist
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text