Motion
91-908PD
Premium Grade Cotton Canvas Glove with PVC DottedGrip on Palm, Thumb and Index Finger - 8 oz.
MI ITEM #03495673
MFR #91-908PD
List Price$2.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Grade Cotton Canvas Glove with PVC DottedGrip on Palm, Thumb and Index Finger - 8 oz.
MI ITEM #03495673
MFR #91-908PD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.15/pr for your price

Overview

Mfr description
91-908PD CANVAS DOTTED PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • PVC dots provide enhanced grip and extra cut and abrasion resistance

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Grip Pattern
    Dot
  • Coating Material
    PVC
  • Length
  • Liner Material
    Canvas
  • Manufacturer Upc Number
    616314003936
  • Description
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Spec Sheet
  • Additional Details
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    616314003936
  • Cuff Style
    Knit Wrist
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text