Motion
91-908PDI
Fabric Glove - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03495675
MFR #91-908PDI
Price$1.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03495675
MFR #91-908PDI

Mfr description
91-908PDI CANVAS DOTTED PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.72/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    65 cm
  • Material Weight
    8 oz
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Automotive, Warehousing, Agriculture
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Economy
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Automotive, Warehousing, Agriculture
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Canvas
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    91-908 PDI
  • Manufacturer Upc Number
    616314003943
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    91-908 PDI
  • Spec Sheet
  • Standards Met
    California Proposition 65
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    616314003943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)