Motion
92-918
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03495682
MFR #92-918
Price$2.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03495682
MFR #92-918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.78/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    69 cm
  • Size
    MENS

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Country of Origin
    Pakistan
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Liner Material
    Canvas Nap In
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314004049
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Palm Glove
  • UPC_NO
    616314004049

Overview

Mfr description
92-918 CANVAS DOUBLE PALM GLOVE, 18 OZ
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Double palm provides additional weight, durability and protection
  • Nap-in finish offers greater durability due to its higher abrasion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought