Overview
Mfr description
92-918BT CANVAS DOUBLE PALM GLOVE
- Natural cotton canvas keeps hands cool and protected
- Band Top cuff helps protect wrist area and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
- Nap-in finish offers greater durability due to its higher abrasion resistance
Specifications
- Glove SizeOne Size Fits All
- SizeMENS
- MaterialCotton
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeSlip-On
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Palm FeaturesDouble Layer Palm
- Length
- Liner MaterialCanvas Nap In
- Manufacturer Upc Number616314004063
- DescriptionMulti-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
- Spec Sheet
- Additional DetailsMulti-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
- Description KeywordFabric Work Gloves
- UPC_NO616314004063
- Cuff StyleBand Top
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data