Motion
92-918BTO
Fabric Glove - One Size Fits All Size, Band Top Cuff, Cotton Material
Mi Item #03495684
MFR #92-918BTO
Price$3.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Band Top Cuff, Cotton Material
Mi Item #03495684
MFR #92-918BTO

Mfr description
92-918BTO CANVAS DOUBLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Band Top cuff helps protect wrist area and allows for easy on and off
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    69 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Anti Slip Grip
    No
  • Application
    Construction, Farming, Automotive, Warehousing
  • Back Material
    Cotton Canvas
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Construction, Farming, Automotive, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Canvas Nap Out
  • Lining Material
    Cotton
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    92-918 BTO
  • Manufacturer Upc Number
    616314004070
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Spec Sheet
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    616314004070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)