Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Gauntlet Cuff, Cotton Material
Mi Item #03495685
MFR #92-918G

Mfr description
92-918G CANVAS DOUBLE PALM GLOVE
  • Natural cotton canvas keeps hands cool and protected
  • Gauntlet cuff for added forearm protection and allows for easy on and off
  • Clute cut provides a roomy fit
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    69 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    Construction, Oil drilling, Forestry, Woodworking, Farming, Automotive, Warehousing
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Construction, Oil drilling, Forestry, Woodworking, Farming, Automotive, Warehousing
  • Insulated
    No
  • Liner Color
    Natural
  • Liner Material
    Canvas Nap In
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    92-918 G
  • Manufacturer Upc Number
    616314004087
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    PIP
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    616314004087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)