Overview
Mfr description
93-548 GREEN CHORE, HEAVY WEIGHT, PREM
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double Palm provides additional weight, durability and protection
Specifications
- Glove SizeOne Size Fits All
- SizeMENS
- MaterialCotton
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGreen
- Hand TypePair
- Length
- Liner MaterialCotton Nap Out
- Manufacturer Upc Number616314004025
- DescriptionPremium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
- Spec Sheet
- Additional DetailsPremium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
- Description KeywordFabric Work Gloves
- UPC_NO616314004025
- Cuff StyleKnit Wrist
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data