Motion
93-578G
Fabric Glove - One Size Fits All Size, Gauntlet Cuff, Cotton Material
MI ITEM #03495704
MFR #93-578G
Your Price$4.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - One Size Fits All Size, Gauntlet Cuff, Cotton Material
MI ITEM #03495704
MFR #93-578G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.17/pr(List $4.80)

Overview

Mfr description
93-578G GOLD CHORE PALM, CANVAS BACK
  • Natural cotton canvas keeps hands cool and protected
  • Rubberized Gauntlet cuff for added forearm protection and allows for easy on and off
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Heavy weight provides enhanced protection and extended wear
  • Ladies' size for true fit on female hands
  • Canvas Back offers breathability to the back of the hand

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Gold
  • Hand Type
    Pair
  • Thumb Style
    straight
  • Length
  • Liner Material
    Cotton Nap Out
  • Manufacturer Upc Number
    616314004032
  • Description
    Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Additional Details
    Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    616314004032
  • Type
    Palm Glove
  • Cuff Style
    Gauntlet
  • Country of Origin
    Pakistan
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text