Motion
94-928G
Premium Grade Hot Mill Glove with Three-Layers of Cotton Canvas and Burlap Liner - 28 oz
MI ITEM #03495739
MFR #94-928G
Price$5.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Grade Hot Mill Glove with Three-Layers of Cotton Canvas and Burlap Liner - 28 oz
MI ITEM #03495739
MFR #94-928G

Mfr description
94-928G CANVAS HOT MILL GLOVE, 28 OZ.
  • Three-layer cotton canvas construction offers comfort, insulation and superior heat protection
  • Burlap lining for increased heat protection
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    60.96 cm
  • Size
    MENS
  • Weight
    22.8 kg

Details

  • Additional Details
    Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Description Keyword
    Protection From Heat
  • Hand Type
    Pair
  • Lined
    Burlap
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314004186
  • Material
    Cotton
  • Type
    Hot Mill Glove
  • UPC_NO
    616314004186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)