Motion
94-928I
Economy Grade Hot Mill Glove with Three-Layers of Cotton Canvas and Burlap Liner - 28 oz
MI ITEM #03495740
MFR #94-928I
List Price$3.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Grade Hot Mill Glove with Three-Layers of Cotton Canvas and Burlap Liner - 28 oz
MI ITEM #03495740
MFR #94-928I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/pr for your price

Overview

Mfr description
94-928I CANVAS HOT MILL GLOVE, 28 OZ.
  • Three-layer cotton canvas construction offers comfort, insulation and superior heat protection
  • Burlap lining for increased heat protection
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Band Top cuff helps protect wrist area and allows for easy on and off

Specifications

  • Glove Size
    Universal
  • Material
    Cotton
  • Lining Material
    Cotton
  • Cuff Type
    Band Top
  • Hand Type
    Pair
  • Color
    Natural
  • Description
    Economy Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Weight
    21.25 kg
  • Length
  • Additional Details
    Economy Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Manufacturer Upc Number
    616314004179
  • UPC_NO
    616314004179
  • Description Keyword
    Protection From Heat
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Lined
    Burlap
  • Protection Type
    Heat Protection
  • Material Type
    Cotton & Cotton Blend
  • Size
    MENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text