Motion
95-806C
Fabric Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03495750
MFR #95-806C
Price$0.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - Ladies - One Size Fits All Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03495750
MFR #95-806C

Mfr description
95-806C JERSEY GLOVE, BROWN, ECONOMY
  • Polyester/Cotton construction is breatheable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length  
    50 cm
  • Size
    LADIES

Details

  • Additional Details
    Economy Weight, used for light protection in warehousing, farming and the automotive industry.
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Country of Origin
    Pakistan
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight, used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314044557
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey Glove
  • UPC_NO
    616314044557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)