Motion
95-809PDC
Fabric Glove - Ladies - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03495754
MFR #95-809PDC
Price$1.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - Ladies - One Size Fits All Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03495754
MFR #95-809PDC

Mfr description
95-809PDC JERSEY GLOVE, BROWN, REG
  • Polyester/Cotton construction keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length  
    60 cm
  • Size
    LADIES

Details

  • Additional Details
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Synthetic, Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Coating Material
    PVC
  • Color
    Brown
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Brown
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    95-809 PDC
  • Manufacturer Upc Number
    616314004292
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    95-809 PDC
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    616314004292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)