Motion
95-864
Insulated Uncoated Glove - One Size Fits All Size, Slip-On Cuff, Cotton, Polyester Material
MI ITEM #03495755
MFR #95-864
Your Price$2.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Uncoated Glove - One Size Fits All Size, Slip-On Cuff, Cotton, Polyester Material
MI ITEM #03495755
MFR #95-864

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.56/pr(List $2.96)

Overview

Mfr description
95-864 JERSEY GLOVE, BROWN, HEAVY WE
  • Cotton/Polyester construction is breatheable and decreases hand fatigue
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Straight thumb increases comfort in closed-fisted work
  • Slip-On cuff allows for easy on and off
  • Heavy weight is excellent for cold applications
  • Jersey lining is soft, warm, flexible, and stretchy
  • Brown color hides the dirt and extends the wear

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Brown
  • Hand Type
    Pair
  • Glove Pattern
    Gunn
  • Back Material
    Cotton
  • Thumb Style
    Straight
  • Length
  • Liner Material
    Cotton Polyester
  • Manufacturer Upc Number
    616314004322
  • Description
    Heavy Weight. Used for light protection in warehousing, farming and the automotive industry.
  • Spec Sheet
  • Additional Details
    Economy heavy weight. Used for light protection in warehousing, farming and the automotive industry.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314004322
  • Type
    Jersey Glove
  • Cuff Style
    Slip-on
  • Country of Origin
    China
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text