Motion
97-500I
CleanTeam® Ce Fabric Glove - One Size Fits All Size, Cotton Material
Mi Item #03495764
MFR #97-500I
Price$0.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - One Size Fits All Size, Cotton Material
Mi Item #03495764
MFR #97-500I

Mfr description
97-500I CLEANTEAM COTTON LISLE, ECON
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    8-1/2 in
  • Size
    Men's in-oz

Details

  • Application
    Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
  • Coating Coverage
    Uncoated
  • Color
    White
  • Country of Origin
    Pakistan
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Liner Material
    Cotton
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314001857
  • Material
    Cotton
  • Material Type
    Inspectors Gloves
  • Product Line
    CleanTeam
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Type
    Inspection Glove
  • UPC_NO
    616314001857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)