Motion
97-501/12
CleanTeam® Ce Fabric Glove - Women's Size, Cotton, White Color
Mi Item #03495768
MFR #97-501/12
Price$1.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - Women's Size, Cotton, White Color
Mi Item #03495768
MFR #97-501/12

Mfr description
97-501/12 CLEANTEAM COTTON LISLE, PREM
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/pr

Specifications

Dimensions

  • Glove Size
    Women's
  • Length  
    46 cm

Details

  • Application
    Inspection
  • Branding
    CleanTeam
  • Color
    White
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Hand Type
    Pair
  • Latex Free
    No
  • Manufacturer Upc Number
    616314001987
  • Material
    Cotton
  • Product Line
    CleanTeam
  • Product Types
    Inspection Glove
  • UPC_NO
    616314001987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)