Motion
97-510
CleanTeam® Ce Fabric Glove - One Size Fits All Size, Unhemmed Cuff Cuff, Cotton, Polyester Material
Mi Item #03495771
MFR #97-510
Price$0.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - One Size Fits All Size, Unhemmed Cuff Cuff, Cotton, Polyester Material
Mi Item #03495771
MFR #97-510

Mfr description
97-510 CLEANTEAM COTTON LISLE, ECON
  • Constructed in a two piece, reversible pattern
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.83/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    50 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Reversible, Unhemmed Cuff
  • Anti Slip Grip
    No
  • Application
    Inspection
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Unhemmed
  • Cuff Type
    Unhemmed Cuff
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Duty Type
    Economy
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton Polyester
  • Lining Material
    Unlined
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    97-510
  • Manufacturer Upc Number
    616314001888
  • Material
    Cotton, Polyester
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Uncoated
  • Product Line
    CleanTeam
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    CleanTeam
  • Spec Sheet
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    616314001888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)