Motion
97-520/10
Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 10."
MI ITEM #03495774
MFR #97-520/10
Your Price$1.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 10."
MI ITEM #03495774
MFR #97-520/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.42/pr(List $1.64)

Overview

Mfr description
97-520/10 CLEANTEAM COTTON LISLE, MED
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves

Specifications

  • Glove Size
    Universal
  • Material
    Cotton
  • Product Line
    CleanTeam
  • Color
    White
  • Length
  • Application
    Inspection
  • Latex Free
    Yes
  • Hand Type
    Pair
  • Food Grade
    No
  • Manufacturer Upc Number
    616314002076
  • UPC_NO
    616314002076
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Branding
    CleanTeam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text