Motion
97-520/12R
CleanTeam® Ce Fabric Glove - OS Size, Cotton, Smooth Surface, Powder-Free, White Color
MI ITEM #03495776
MFR #97-520/12R
Price$1.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - OS Size, Cotton, Smooth Surface, Powder-Free, White Color
MI ITEM #03495776
MFR #97-520/12R

Mfr description
97-520/12R CLEANTEAM COTTON LISLE, MED
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Rolled hem helps sheds less lint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/pr

Specifications

Dimensions

  • Glove Size
    OS
  • Length  
    30 cm

Details

  • Application
    Inspection
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    97-520/12R
  • Manufacturer Upc Number
    616314016257
  • Material
    Cotton
  • Powder Style
    Powder-Free
  • Product Line
    CleanTeam
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314016257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)